Motion
EM2548T-4
AC Induction Motor - 60 hp, 1200 rpm, 3 ph, 460 V, 404T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
MI ITEM #00544326
MFR #EM2548T-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 60 hp, 1200 rpm, 3 ph, 460 V, 404T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount
MI ITEM #00544326
MFR #EM2548T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    404T
  • Overall Length C Dimension
    34.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1099 lbs

Details

  • Description Keyword
    60 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.00 %
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
60 1200 EM2548T-4 ODP 460 404T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought