Motion
EM2552T-4
General Purpose Motor - 75 hp, 1200 rpm, 3 ph, 460 V, 405T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1185 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00544328
MFR #EM2552T-4
Price$22,007.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 75 hp, 1200 rpm, 3 ph, 460 V, 405T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1185 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00544328
MFR #EM2552T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,007.04/each

Specifications

Dimensions

  • Frame Size
    405T
  • Overall Length C Dimension
    34.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1178 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    86.9 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1185 rpm
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    86.90 A
  • Full Load Efficiency
    95.00 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, CCSA US
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568138717
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
75 1200 EM2552T-4 ODP 460 405T
  • Copper windings, ball bearings and heavy-duty steel or cast iron frames
  • Mount in any position
  • EM Super-E®/XE motors have NEMA Premium® efficiency
  • Three-year warranty
  • Applications: Pumps, compressors, fans, conveyors, machine tools and other general-purpose three-phase applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought