Motion
EM2557T-4
General Purpose Motor - 125 hp, 1200 rpm, 3 ph, 460 V, 445T Frame, DP Enclosure, 60 Hz, 1185 rpm Base, Continuous Duty
MI ITEM #00544333
MFR #EM2557T-4
List Price$30,378.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 125 hp, 1200 rpm, 3 ph, 460 V, 445T Frame, DP Enclosure, 60 Hz, 1185 rpm Base, Continuous Duty
MI ITEM #00544333
MFR #EM2557T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,378.33/each for your price

Overview

Mfr description
125 1200 EM2557T-4 ODP 460 445T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    445T
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Base RPM
    1185 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    146.00 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    95.00 %
  • KVA Code
    F
  • Amps @ Voltage
    146.0 A @ 460 V
  • Description
    125HP, 1190RPM, 3PH, 60HZ, 445T, 1884M, OPEN
  • Starting Method
    Wye Start Delta Run
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    125 hp
  • Shaft Diameter
    3.3750 in
  • Drive End Bearing
    90BC03J30X
  • Overall Length C Dimension
    39.71 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Warranty
    3 Year Warranty
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    22/44
  • Standards Met
    CSA EEV, CCSA US
  • Weight
    1573 lbs
  • Hp
    125 hp
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Harmonization Code
    8501.53.8040
  • UPC_NO
    781568138724
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EM2557T-4
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Opposite Drive End Bearing
    90BC03J30X
  • Overall Length
    39.7100 in
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text