Motion
ECP50304L-2341
AC Severe Duty Motor - 300 hp, 1800 rpm, 3 ph, 2300/4160 V, 5009L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
Mi Item #00544376
MFR #ECP50304L-2341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Severe Duty Motor - 300 hp, 1800 rpm, 3 ph, 2300/4160 V, 5009L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
Mi Item #00544376
MFR #ECP50304L-2341

Mfr description
300 1800 ECP50304L-2341 TEFC 2300/4160 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    5009L
  • Overall Length C Dimension
    62.50 in
  • Service Factor
    1.15
  • Weight
    4275 lbs

Details

  • Description Keyword
    300 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.40 %
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    2300/4160 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)