Motion
EM4109T-5
General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 324TS Frame, TEFC Enclosure, 60 Hz, 3530 rpm Base, Continuous Duty
MI ITEM #00544413
MFR #EM4109T-5
Your Price$11,452.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 324TS Frame, TEFC Enclosure, 60 Hz, 3530 rpm Base, Continuous Duty
MI ITEM #00544413
MFR #EM4109T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,452.30/each(List $13,170.15)

Overview

Mfr description
40 3600 EM4109T-5 TEFC 575 324TS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    324TS
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    3530 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    36.00 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    92.40 %
  • KVA Code
    G
  • Amps @ Voltage
    37.0 A @ 575 V
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Description
    40HP, 3530RPM, 3PH, 60HZ, 324TS, 1240M, TEFC, F
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    40 hp
  • Shaft Diameter
    1.8750 in
  • Drive End Bearing
    6312
  • Overall Length C Dimension
    28.78 in
  • Ambient Temperature Range
    40 °C
  • Warranty
    3 Year Warranty
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    517 lbs
  • Hp
    40 hp
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    781568139134
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EM4109T-5
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Opposite Drive End Bearing
    6311
  • Overall Length
    28.8400 in
  • Voltage
    575 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text