Motion
EM4114T-5
General Purpose Motor - 50 hp, 3600 rpm, 3 ph, 575 V, 326TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3540 rpm Base, Foot Mount, Continuous Duty
Mi Item #00544415
MFR #EM4114T-5
Price$13,829.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 3600 rpm, 3 ph, 575 V, 326TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3540 rpm Base, Foot Mount, Continuous Duty
Mi Item #00544415
MFR #EM4114T-5

Mfr description
50 3600 EM4114T-5 TEFC 575 326TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,829.69/each

Specifications

Dimensions

  • Frame Size
    326TS
  • Overall Length C Dimension
    28.78 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    633 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    45.0 A @ 575 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    3540 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    45.00 A
  • Full Load Efficiency
    93.00 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568139141
  • Volts @ Frequency
    575 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)