Motion
M4114T-5
AC Induction Motor - 50 hp, 3600 rpm, 3 ph, 575 V, 326TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
Mi Item #00544416
MFR #M4114T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 50 hp, 3600 rpm, 3 ph, 575 V, 326TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount
Mi Item #00544416
MFR #M4114T-5

Mfr description
50 3600 M4114T-5 TEFC 575 326TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    326TS
  • Overall Length C Dimension
    28.78 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in

Details

  • Description Keyword
    50 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.00 %
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)