Motion
M1019
Two Speed Motor - 3/4 hp, 1/3 hp, 1200 rpm, 1800 rpm, 3 ph, 230 V, 56 Frame, ODP Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
Mi Item #00544432
MFR #M1019
Price$1,944.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 3/4 hp, 1/3 hp, 1200 rpm, 1800 rpm, 3 ph, 230 V, 56 Frame, ODP Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
Mi Item #00544432
MFR #M1019

Mfr description
3/4 1800 M1019 ODP/MULTI 230 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,944.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.0700 in
  • Overall Length C Dimension
    12.07 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    37 lbs

Details

  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.8 A @ 230 V
  • Applications
    Fans, blowers, and pumps.
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm / 1725 rpm
  • Description
    .75/.33HP, 1730/1165RPM, 3PH, 60HZ, 56, 3524M
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 / 1.60 A
  • Full Load Efficiency
    0.741
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Instructional Video
  • Insulation Class
    B
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M1019
  • Manufacturer Product Page
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1/3 hp, 3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    2
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568147399
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)