Motion
5K49PN3053

LEESON ELECTRIC
5K49PN3053

Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 200-230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00544433
MFR #5K49PN3053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K49PN3053

Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 200-230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00544433
MFR #5K49PN3053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4HP 1800RPM K279 DP 200-230V 56 3PH
  • Two-speed model Variable torque on two speed ratings Heavy gauge steel frame and base Ball bearings Nameplated 60/50 Hz at next lower horsepower

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200-230 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    N/R
  • Full Load Current
    2.8-3.0 A
  • Full Load Efficiency
    72 %
  • Motor Poles
    4
  • Description Keyword
    0.75 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.48 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.25
  • Standards Met
    UL
  • Weight
    31 lbs
  • Applications
    Blowers, Fans
  • Manufacturer Upc Number
    722856041029
  • UPC_NO
    722856041029
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text