Motion
K546
Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 3 ph, 460 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00544435
MFR #K546
Price$699.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 3 ph, 460 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00544435
MFR #K546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$699.93/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.05 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Storage Dimension Height
    7.5000 in
  • Storage Dimension Length
    13.6900 in
  • Storage Dimension Width
    7.1300 in
  • Weight
    22 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    1.1 A;0.6 A at 460 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2-1/6, F#56, RPM:1725/1140, 460V, DP
  • Description Keyword
    0.50 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1.1 A;0.6 A
  • Full Load Current
    1.1 A
  • Full Load Efficiency
    0 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.5 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    K546
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041098
  • Model
    5K42JN3050
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Design Code
    B
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Resilient Base
  • Nameplate
    5K42JN3050
  • NEMA Design Class
    B
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041098
  • Voltage
    460 V
  • Volts @ Frequency
    460 V at 60 Hz
  • Wiring Diagram

Overview

Mfr description
1/2HP 1800RPM K546 DP 460V 56 3PH
  • Automatic reset thermal protector;Permanently lubricated bearings;Vertical/horizontal mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought