Motion
M1219
Two Speed Motor - 3/4 hp, 1/3 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 56 Frame, ODP Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00544436
MFR #M1219
Your Price$1,837.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 3/4 hp, 1/3 hp, 1200 rpm, 1800 rpm, 3 ph, 460 V, 56 Frame, ODP Enclosure, 60 Hz, 1140 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00544436
MFR #M1219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,837.92/each(List $2,113.60)

Overview

Mfr description
3/4 1800 M1219 ODP/MULTI 460 56

Specifications

  • Motor Category
    Two Speed Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp, 3/4 hp
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.40 / 1.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm / 1725 rpm
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Efficiency
    0.73
  • Amps @ Voltage
    1.4 A @ 460 V
  • Description
    .75/.33HP, 1720/1160RPM, 3PH, 60HZ, 56, 3520M
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    460 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    12.07 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.51.4040
  • Weight
    37 lbs
  • Applications
    Fans, blowers, and pumps.
  • Hp
    0.75 hp
  • Additional Details
    Designed for use in applications in which multiple speeds are required. Heavy duty steel or cast-iron frames, ball bearing, dynamically balanced rotors.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568147412
  • Manufacturer Catalog Number
    M1219
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Overall Length
    11.0700 in
  • Voltage
    460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text