Motion
K280
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 460 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00544437
MFR #K280
Price$693.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 460 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00544437
MFR #K280

Mfr description
3/4HP 1800RPM K280 DP 460V 56 3PH
  • Two-speed model Variable torque on two speed ratings Heavy gauge steel frame and base Ball bearings Nameplated 60/50 Hz at next lower horsepower
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.48 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    28 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:3/4-1/4, F#56, RPM:1725/1140, 460V, DP
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.3 A
  • Full Load Efficiency
    74 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp;0.56 kW
  • Insulation Class
    B
  • KVA Code
    M
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    K280
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041036
  • Model
    5K49PN3052
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041036
  • Voltage
    460 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)