Motion
PSC3524A
Blower/Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #00544440
MFR #PSC3524A
Price$1,067.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #00544440
MFR #PSC3524A

Mfr description
1/2 1800 PSC3524A 48Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.11/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.9600 in
  • Overall Length C Dimension
    11.96 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    24 lbs

Details

  • Additional Details
    Double sealed ball bearings, rugged steel frame, corrosion resistant epoxy finish. 1” extended thru bolts. Permanent split capacitor. Automatic thermal overloads.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.0 A @ 115 V; 3.0 A @ 230 V
  • Applications
    Exhaust fans, air handling fans, unit heaters.
  • Assembly Box Mounting
    F1
  • Base RPM
    1625 rpm
  • Description
    .5HP, 1625RPM, 1PH, 60HZ, 48Z, 3418C, TEAO, F1
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    65.00 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PSC3524A
  • Manufacturer Product Page
  • Model
    34G144W538
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    781568148679
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)