Motion
MPM3458
Farm Duty - Metering Pump Motor - 1/3 hp, 1500 rpm, 1800 rpm, 3 ph, 230 V, 460 V, 190 V, 380 V, 48 Frame, TEFC Enclosure, 50/60 Hz, 1425 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00544474
MFR #MPM3458
Your Price$467.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Metering Pump Motor - 1/3 hp, 1500 rpm, 1800 rpm, 3 ph, 230 V, 460 V, 190 V, 380 V, 48 Frame, TEFC Enclosure, 50/60 Hz, 1425 rpm / 1725 rpm Base, Continuous Duty
MI ITEM #00544474
MFR #MPM3458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$467.50/each(List $651.35)

Overview

Mfr description
MPM3458 MOTOR

Specifications

  • Motor Category
    Metering Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    190 V, 230 V, 380 V, 460 V
  • Frame Size
    48
  • Enclosure Type
    TEFC
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1425 rpm / 1725 rpm
  • Full Load Current
    0.80 A
  • Amps @ Voltage
    1.8 A @ 190 V; 1.6 A @ 230 V; 0.9 A @ 380 V; 0.8 A @ 460 V
  • Description Keyword
    1/3 hp
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.72 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.51.4040
  • Weight
    20 lbs
  • Applications
    Metering pump systems primarily used to inject chemicals into irrigation distribution systems.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568122464
  • Additional Details
    TEFC industrial quality. Designed with conduit box at 12 o’clock position to facilitate mounting on existing chemical injection pumps. Epoxy paint. Designed for use at 230/460 volts 60hz or 190/380 volts 50hz.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought