Motion
MVM3461D
IEC Frame AC Motor - 0.37 kW, 1800 rpm, 3 ph, 230/460 V, D71D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Flange / Footless Mount, Continuous Duty
Mi Item #00544476
MFR #MVM3461D
Price$1,049.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.37 kW, 1800 rpm, 3 ph, 230/460 V, D71D Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Flange / Footless Mount, Continuous Duty
Mi Item #00544476
MFR #MVM3461D

Mfr description
.5HP/.37KW 1800 MVM3461D 230/460 D71D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,049.17/each

Specifications

Dimensions

  • Frame Size
    D71D
  • Overall Length C Dimension
    10.74 in
  • Service Factor
    1.15
  • Shaft Diameter
    14 mm
  • Weight
    20 lbs

Details

  • Additional Details
    IEC-B5 flange mount. Conduit box mounted F-2. Conforms to IEC 60072-1 and IEC 60034-1. Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frames and gasketed conduit box.
  • Amps @ Voltage
    2.4 A @ 230 V; 2.3 A @ 208 V; 1.2 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring IEC metric B5 flange mount replacements.
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    71.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    54
  • kW
    0.37 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Flange / Footless
  • NEMA Design Class
    B
  • Product Type
    IEC Frame Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568147184
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)