Specifications
Dimensions
- Frame SizeD71D
- Overall Length C Dimension11.24 in
- Service Factor1.25
- Shaft Diameter14 mm
- Weight29 lbs
Details
- Additional DetailsIEC-B5 flange mount. Conduit box mounted F-2. Conforms to IEC 60072-1 and IEC 60034-1. Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frames and gasketed conduit box.
- Amps @ Voltage3.0 A @ 208 V; 2.4 A @ 230 V; 1.2 A @ 460 V
- ApplicationsPumps, fans, conveyors, machine tools, gear reducers and other applications requiring IEC metric B5 flange mount replacements.
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current1.20 A
- Full Load Efficiency75.20 %
- Harmonization Code8501.51.4040
- Instructional Video
- Insulation ClassB
- IP Rating54
- kW0.56 kW
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeFlange / Footless
- NEMA Design ClassB
- Product TypeIEC Frame Motors
- Standards MetCSA, UR
- Synchronous Rpm3600 rpm
- Type Of BearingBall
- Volts @ Frequency230 V @ 60 Hz; 460 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)