Motion
CDPWD3603
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TEFC, 182TC Frame
Mi Item #00544501
MFR #CDPWD3603
Price$9,367.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TEFC, 182TC Frame
Mi Item #00544501
MFR #CDPWD3603

Mfr description
3 1750 CDPWD3603 180V TEFC 184TC
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,367.61/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182TC
  • Overall Length C Dimension
    24.33 in
  • Wattage
    2238.0 W
  • Weight
    116.00 lbs

Details

  • Armature Full Load Current
    14 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6206
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6206
  • Standards Met
    NEMA
  • Typical Application
    Food Processing Conveyors and Feeders Where The Motor is Exposed to High Pressure Wash Down
  • UPC_NO
    781568133903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)