Motion
CDPWD3605
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 1810ATC Frame
MI ITEM #00544502
MFR #CDPWD3605
List Price$17,966.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 1810ATC Frame
MI ITEM #00544502
MFR #CDPWD3605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,966.23/each for your price

Overview

Mfr description
5 1750 CDPWD3605 180V TEFC 1810ATC
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • 20:1 constant torque speed range
  • UL and CSA recognized
  • No dual mounting base holes on 1/4 - 1/2 hp
  • Applications: Conveyors, Mixers, packaging machinery and other applications requiring variable speed and constant torque Washdown Duty
  • Moisture sealant on bolt heads between frame and endplates, neoprene gasketed conduit box
  • Double sealed ball bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatic epoxy paint coating
  • Class F insulation
  • 20:1 constant torque speed range
  • Tach adaptable
  • Applications: Food processing conveyors and feeders exposed to high pressure wash down
  • 1/4 to 1/2 hp motors are TENV, all others are TEFC

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    5 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    1810ATC
  • Armature Full Load Current
    24.5 A
  • Overall Length C Dimension
    27.83 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6206
  • Weight
    157.00 lbs
  • Opposite Drive End Bearing
    6206
  • Typical Application
    Food Processing Conveyors and Feeders Where The Motor is Exposed to High Pressure Wash Down
  • Wattage
    3730.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568133910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text