Motion
CDPT3330
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TENV, 56C Frame
Mi Item #00544504
MFR #CDPT3330
Price$2,722.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 90 V, 1750 rpm rpm, TENV, 56C Frame
Mi Item #00544504
MFR #CDPT3330

Mfr description
1/2 1750 CDPT3330 90V TENN 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,722.15/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length C Dimension
    16.74 in
  • Wattage
    373.0 W
  • Weight
    35.00 lbs

Details

  • Armature Full Load Current
    4.8 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    90 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TENV
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Standards Met
    NEMA
  • Typical Application
    Conveyors and Metering Pumps Where Precise Speed Regulation is Required
  • UPC_NO
    781568133743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)