Motion
CDPT3575
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TEFC, 143TC Frame
Mi Item #00544508
MFR #CDPT3575
Price$5,770.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TEFC, 143TC Frame
Mi Item #00544508
MFR #CDPT3575

Mfr description
1-1/2 1750 CDPT3575 180V TEFC 145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,770.93/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC
  • Overall Length C Dimension
    15.25 in
  • Wattage
    1119.0 W
  • Weight
    71.00 lbs

Details

  • Armature Full Load Current
    7.7 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6205
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6205
  • Recommended Control
    Bc140
  • Standards Met
    NEMA
  • Typical Application
    Conveyors and Metering Pumps Where Precise Speed Regulation is Required
  • UPC_NO
    781568133774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)