Motion
CDPT3585
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 2 hp hp, 180 V, 1750 rpm rpm, TEFC, 143TC Frame
MI ITEM #00544509
MFR #CDPT3585
Price$7,858.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 2 hp hp, 180 V, 1750 rpm rpm, TEFC, 143TC Frame
MI ITEM #00544509
MFR #CDPT3585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,858.41/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC
  • Overall Length C Dimension
    20.25 in
  • Wattage
    1492.0 W
  • Weight
    79.00 lbs

Details

  • Armature Full Load Current
    9.6 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6205
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    2 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6205
  • Recommended Control
    Bc140
  • Standards Met
    NEMA
  • Typical Application
    Conveyors and Metering Pumps Where Precise Speed Regulation is Required
  • UPC_NO
    781568133781

Overview

Mfr description
2 1750 CDPT3585 180V TEFC 145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought