Motion
CDPT3603
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TEFC, 182ATC Frame
MI ITEM #00544510
MFR #CDPT3603
Your Price$8,491.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TEFC, 182ATC Frame
MI ITEM #00544510
MFR #CDPT3603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,491.39/each(List $10,614.24)

Overview

Mfr description
3 1750 CDPT3603 180V TEFC 184TC

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    3 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC
  • NEMA / IEC Frame Size
    182ATC
  • Armature Full Load Current
    14 A
  • Overall Length C Dimension
    27.25 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6206
  • Weight
    122.00 lbs
  • Opposite Drive End Bearing
    6206
  • Recommended Control
    Bc142
  • Typical Application
    Conveyors and Metering Pumps Where Precise Speed Regulation is Required
  • Wattage
    2238.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568133798

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text