Motion
CDPT3605
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 5 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 1810ATC Frame
Mi Item #00544511
MFR #CDPT3605
Price$17,528.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 5 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 1810ATC Frame
Mi Item #00544511
MFR #CDPT3605

Mfr description
5 1750 CDPT3605 180V TEFC 1810ATC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,528.22/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    1810ATC
  • Overall Length
    30.0700 in
  • Overall Length C Dimension
    22.07 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Wattage
    3730.0 W
  • Weight
    164.00 lbs

Details

  • Armature Full Load Current
    24.5 A
  • Base RPM
    1750 rpm
  • Current
    24.5 A
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6206
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    Tachometer
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    5 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6206
  • Recommended Control
    Bc155
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Typical Application
    Conveyors and Metering Pumps Where Precise Speed Regulation is Required
  • UPC_NO
    781568133804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)