Motion
VP7424D
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), D63D Frame
Mi Item #00544512
MFR #VP7424D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), D63D Frame
Mi Item #00544512
MFR #VP7424D

Mfr description
1/5 1750 VP7424D 180V TENV D63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    D63D
  • Overall Length C Dimension
    8.23 in
  • Wattage
    149.2 W
  • Weight
    11.00 lbs

Details

  • Armature Full Load Current
    1.1 A
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/5 hp
  • Motor Type
    Brushed
  • Recommended Control
    Bc140
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, Motor Has Metric B5-Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)