Motion
VEM3546
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #00544513
MFR #VEM3546
Price$1,346.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount, Continuous Duty
Mi Item #00544513
MFR #VEM3546

Mfr description
VEM3546 1HP, 1750 RPM, 56C, TEFC
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • VEM Super-E®/XE motors have NEMA Premium® efficiency
  • Three-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,346.13/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.23 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Amps @ Voltage
    1.5 A @ 460 V; 3.0 A @ 230 V; 3.1 A @ 208 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    1770 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.51.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568308608
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)