Motion
VP3428D
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 180 V, 3000 rpm rpm, TEFC, D71D Frame
Mi Item #00544518
MFR #VP3428D
Price$1,805.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 180 V, 3000 rpm rpm, TEFC, D71D Frame
Mi Item #00544518
MFR #VP3428D

Mfr description
1/2 3000 VP3428D 180V TEFC D71D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,805.35/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    D71D
  • Overall Height
    7.01 in
  • Overall Length C Dimension
    13.15 in
  • Overall Width
    5.75 in
  • Wattage
    373.1 W
  • Weight
    33.00 lbs

Details

  • Armature Full Load Current
    2.5 A
  • Base RPM
    3000 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Operating Temperature Range
    Maximum of +110 °C
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, Motor Has Metric B5-Flange
  • UPC_NO
    781568154793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)