Motion
VP3436D
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D80D Frame
Mi Item #00544519
MFR #VP3436D
Price$2,537.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D80D Frame
Mi Item #00544519
MFR #VP3436D

Mfr description
3/4 1750 VP3436D 180V TEFC D80D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,537.53/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    D80D
  • Overall Height
    190 in
  • Overall Length
    14.3500 in
  • Overall Length C Dimension
    14.55 in
  • Overall Width
    171 in
  • Service Factor
    1
  • Shaft Diameter
    0.7480 in
  • Wattage
    559.6 W
  • Weight
    42.00 lbs

Details

  • Armature Full Load Current
    3.7 A
  • Base RPM
    1750 rpm
  • Current
    3.7 A
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Operating Temperature Range
    Maximum of +110 °C
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Shaft Rotation
    Reversible
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, Motor Has Metric B5-Flange
  • UPC_NO
    781568154816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)