Motion
VP3455D
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1750 rpm rpm, TEFC, D80D Frame
MI ITEM #00544521
MFR #VP3455D
Your Price$2,237.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1750 rpm rpm, TEFC, D80D Frame
MI ITEM #00544521
MFR #VP3455D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,237.45/each(List $2,796.82)

Overview

Mfr description
1 1750 VP3455D 180V TEFL D80D

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC
  • NEMA / IEC Frame Size
    D80D
  • Armature Full Load Current
    5 A
  • Overall Length C Dimension
    15.22 in
  • Insulation Class
    F
  • Operating Temperature Range
    Maximum of +110 °C
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Drive End Bearing
    6203
  • Weight
    50.00 lbs
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, Motor Has Metric B5-Flange
  • Wattage
    746.1 W
  • Manufacturer Product Page
  • UPC_NO
    781568154847
  • Overall Height
    190 in
  • Overall Width
    171 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought