Motion
VP3468D
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 3000 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D90D Frame
MI ITEM #00544525
MFR #VP3468D
List Price$2,564.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 3000 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D90D Frame
MI ITEM #00544525
MFR #VP3468D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,564.09/each for your price

Overview

Mfr description
1-1/2 3000 VP3468D 180V TEFC D90D

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1-1/2 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    3000 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    D90D
  • Armature Full Load Current
    7.7 A
  • Overall Length C Dimension
    15.74 in
  • Insulation Class
    F
  • Operating Temperature Range
    Maximum of +110 °C
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Drive End Bearing
    6203
  • Weight
    47.00 lbs
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, Motor Has Metric B5-Flange
  • Wattage
    1119.1 W
  • Manufacturer Product Page
  • UPC_NO
    781568154861
  • Overall Height
    7.48 in
  • Overall Width
    6.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought