Motion
VP3605D
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D112D Frame
MI ITEM #00544529
MFR #VP3605D
List Price$12,531.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D112D Frame
MI ITEM #00544529
MFR #VP3605D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,531.85/each for your price

Overview

Mfr description
5 1750 VP3605D 180V TEFC D100D

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    5 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    D112D
  • Armature Full Load Current
    24.5 A
  • Overall Length C Dimension
    29.57 in
  • Overall Dimensions
    10.38
  • Insulation Class
    F
  • Operating Temperature Range
    Maximum of +110 °C
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Drive End Bearing
    6206
  • Weight
    171.00 lbs
  • Opposite Drive End Bearing
    6206
  • Recommended Control
    Bc155
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, Motor Has Metric B5-Flange
  • Wattage
    3730.1 W
  • Overall Depth
    28.56 in
  • Manufacturer Product Page
  • UPC_NO
    781568154939
  • Overall Height
    10.38 in
  • Overall Width
    8.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text