Motion
VP3411-14
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D71C Frame
MI ITEM #00544531
MFR #VP3411-14
List Price$1,804.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D71C Frame
MI ITEM #00544531
MFR #VP3411-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,804.64/each for your price

Overview

Mfr description
1/4 1750 VP3411-14 180V TEFC D71

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/4 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    D71C
  • Armature Full Load Current
    1.4 A
  • Overall Length C Dimension
    12.27 in
  • Insulation Class
    F
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Drive End Bearing
    6203
  • Weight
    30.00 lbs
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, C-Face Mount
  • Wattage
    186.6 W
  • Manufacturer Product Page
  • UPC_NO
    781568154762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought