Motion
VP3436-14
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC, D80C Frame
Mi Item #00544535
MFR #VP3436-14
Price$1,771.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC, D80C Frame
Mi Item #00544535
MFR #VP3436-14

Mfr description
3/4 1750 VP3436-14 180V TEFC D80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,771.30/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    D80C
  • Overall Length C Dimension
    14.33 in
  • Wattage
    559.6 W
  • Weight
    42.00 lbs

Details

  • Armature Full Load Current
    3.7 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Typical Application
    Scar Drive Motors for Replacement on Machinery Requiring Metric Mounting Dimensions, C-Face Mount
  • UPC_NO
    781568154809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)