Motion
D2505P
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 1810AT Frame
MI ITEM #00544539
MFR #D2505P
List Price$26,279.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 1810AT Frame
MI ITEM #00544539
MFR #D2505P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,279.67/each for your price

Overview

Mfr description
5 1750 D2505P 240V TEFC 1810AT

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    5 hp
  • DC Armature Voltage
    240 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    1810AT
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    17.6 A
  • Field Full Load Current
    0.68 A
  • Overall Length C Dimension
    23.88 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6206
  • Weight
    333.00 lbs
  • Opposite Drive End Bearing
    6205
  • Recommended Control
    Bc20H205-Cl
  • Typical Application
    Conveyors, Packaging Machinery and Other Applications for Scar Drive Motors
  • Wattage
    3730.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568136126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text