Motion
D2060P-BV
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 366AT Frame
MI ITEM #00544550
MFR #D2060P-BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 366AT Frame
MI ITEM #00544550
MFR #D2060P-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    366AT
  • Overall Length C Dimension
    35.13 in
  • Wattage
    44760.0 W
  • Weight
    1000.00 lbs

Details

  • Armature Full Load Current
    201 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150/300 V
  • Drive End Bearing
    6213
  • Enclosure Type
    DPBV (Drip-Proof Blower Ventilated)
  • Field Full Load Current
    5.60 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    60 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6211
  • Recommended Tach. Kit
    Tkp1836Xp
  • Standards Met
    NEMA
  • Typical Application
    Use with 3 Phase Rectified Power, (Power Code C or Mg Sets), Scar Drive Motor

Overview

Mfr description
60 1750 D2060P-BV 240V 329AT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought