Motion
D5060P-BV
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 60 hp hp, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 365-6AT Frame
Mi Item #00544551
MFR #D5060P-BV
Price$87,897.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 60 hp hp, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 365-6AT Frame
Mi Item #00544551
MFR #D5060P-BV

Mfr description
60 1750 D5060P-BV 500V 365AT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87,897.77/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    365-6AT
  • Overall Length
    32.9400 in
  • Overall Length C Dimension
    35.13 in
  • Service Factor
    1
  • Shaft Diameter
    2.3750 in
  • Wattage
    44760.0 W
  • Weight
    880.00 lbs

Details

  • Armature Full Load Current
    98.6 A
  • Base RPM
    1750 rpm
  • Current
    98.6 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150/300 V
  • Drive End Bearing
    6213
  • Enclosure Type
    DPBV (Drip-Proof Blower Ventilated)
  • Field Full Load Current
    1.75 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    60 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6211
  • Recommended Control
    Bc20H475-Cl
  • Recommended Tach. Kit
    Tkp1836Xp
  • Standards Met
    NEMA
  • Typical Application
    Use with 3 Phase Rectified Power, (Power Code C or Mg Sets), Scar Drive Motor
  • UPC_NO
    781568136218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)