Motion
D50200P-BV
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 409AT Frame
MI ITEM #00544555
MFR #D50200P-BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 409AT Frame
MI ITEM #00544555
MFR #D50200P-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    409AT
  • Weight
    1838.00 lbs

Details

  • Armature Full Load Current
    311 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150/300 V
  • Enclosure Type
    DPBV (Drip-Proof Blower Ventilated)
  • Field Full Load Current
    3.75 A
  • Insulation Class
    F
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    200 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA

Overview

Mfr description
200 1750 D50200P-BV 500V 3610AT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought