Motion
DMG2305
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 5 hp hp, 230 V, 2500 rpm rpm, DPFG, 1810AT Frame
Mi Item #00544558
MFR #DMG2305
Price$23,715.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 5 hp hp, 230 V, 2500 rpm rpm, DPFG, 1810AT Frame
Mi Item #00544558
MFR #DMG2305

Mfr description
5 2500 DMG2305 230V 1810AT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,715.61/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    1810AT
  • Overall Length C Dimension
    21.45 in
  • Wattage
    4998.2 W
  • Weight
    195.00 lbs

Details

  • Armature Full Load Current
    21.7 A
  • Base RPM
    2500 rpm
  • DC Armature Voltage
    230 V
  • Drive End Bearing
    6206
  • Enclosure Type
    DPFG
  • Field Full Load Current
    0.61 A
  • Insulation Class
    F, H
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    5 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6205
  • Standards Met
    NEMA
  • Typical Application
    Crane Mounted Lifting Magnets for Recyclers and Steel Mills
  • UPC_NO
    781568135976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)