Motion
DMG2315
DC Electric Motor - Permanent Magnet, Brushed, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 259AT Frame
MI ITEM #00544562
MFR #DMG2315
List Price$40,442.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 259AT Frame
MI ITEM #00544562
MFR #DMG2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40,442.42/each for your price

Overview

Mfr description
15 1750 DMG2315 230V 259AT

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    15 hp
  • DC Armature Voltage
    230 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • NEMA / IEC Frame Size
    259AT
  • Armature Full Load Current
    65 A
  • Field Full Load Current
    1.30 A
  • Overall Length C Dimension
    27.00 in
  • Insulation Class
    F, H
  • Standards Met
    NEMA
  • Drive End Bearing
    6209
  • Weight
    442.00 lbs
  • Opposite Drive End Bearing
    6207
  • Typical Application
    Crane Mounted Lifting Magnets for Recyclers and Steel Mills
  • Wattage
    14994.6 W
  • Manufacturer Product Page
  • UPC_NO
    781568136003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text