Motion
DMG2325
DC Electric Motor - Permanent Magnet, Brushed, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 328AT Frame
MI ITEM #00544564
MFR #DMG2325
List Price$48,411.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 328AT Frame
MI ITEM #00544564
MFR #DMG2325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,411.67/each for your price

Overview

Mfr description
25 1750 DMG2325 230V 328AT

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    25 hp
  • DC Armature Voltage
    230 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • NEMA / IEC Frame Size
    328AT
  • Armature Full Load Current
    109 A
  • Field Full Load Current
    2.13 A
  • Overall Length C Dimension
    34.62 in
  • Insulation Class
    F, H
  • Standards Met
    NEMA
  • Drive End Bearing
    6211
  • Weight
    859.00 lbs
  • Opposite Drive End Bearing
    6210
  • Typical Application
    Crane Mounted Lifting Magnets for Recyclers and Steel Mills
  • Wattage
    24991.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568136027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text