Motion
DMG2333
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 33 hp hp, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 328AT Frame
MI ITEM #00544565
MFR #DMG2333
Price$63,523.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 33 hp hp, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 328AT Frame
MI ITEM #00544565
MFR #DMG2333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63,523.70/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    328AT
  • Overall Length
    36.6300 in
  • Overall Length C Dimension
    34.63 in
  • Service Factor
    1
  • Shaft Diameter
    2.1250 in
  • Wattage
    32988.1 W
  • Weight
    278.00 lbs

Details

  • Armature Full Load Current
    144 A
  • Base RPM
    1750 rpm
  • Current
    144 A
  • DC Armature Voltage
    230 V
  • DC Field Voltage
    230 V
  • Drive End Bearing
    6211
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    2.13 A
  • Insulation Class
    F, H
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    33 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6210
  • Standards Met
    NEMA
  • Typical Application
    Crane Mounted Lifting Magnets for Recyclers and Steel Mills
  • UPC_NO
    781568136034

Overview

Mfr description
33 1750 DMG2333 230V 328AT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought