Motion
DMG2340
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 40 hp hp, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 329AT Frame
Mi Item #00544566
MFR #DMG2340
Price$74,417.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 40 hp hp, 230 V, 1750 rpm rpm, DPFG (Drip-Proof Fully Guarded), 329AT Frame
Mi Item #00544566
MFR #DMG2340

Mfr description
40 1750 DMG2340 230V 329AT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,417.05/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    329AT
  • Overall Length
    38.8300 in
  • Overall Length C Dimension
    36.63 in
  • Service Factor
    1
  • Shaft Diameter
    2.1250 in
  • Wattage
    39985.6 W
  • Weight
    996.00 lbs

Details

  • Armature Full Load Current
    174 A
  • Base RPM
    1750 rpm
  • Current
    174 A
  • DC Armature Voltage
    230 V
  • DC Field Voltage
    230 V
  • Drive End Bearing
    6211
  • Enclosure Type
    DPFG (Drip-Proof Fully Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    3.70 A
  • Insulation Class
    F, H
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    40 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6210
  • Standards Met
    NEMA
  • Typical Application
    Crane Mounted Lifting Magnets for Recyclers and Steel Mills
  • UPC_NO
    781568136041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)