Motion
IDM3584T
Inverter Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544573
MFR #IDM3584T
Price$3,128.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544573
MFR #IDM3584T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,128.88/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    19.02 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    59 lbs

Details

  • Additional Details
    Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required. Compatible with optional encoder feedback devices for use in closed loop velocity or position control. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Amps @ Voltage
    4.2 A @ 230 V; 4.6 A @ 208 V; 2.1 A @ 460 V
  • Applications
    Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment.
  • Base RPM
    1770 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.10 A
  • Full Load Efficiency
    88.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568144435
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1-1/2 1800 IDM3584T 230/460 TENV 145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought