Motion
IDM3774T
Inverter Duty Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544591
MFR #IDM3774T
Price$5,839.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544591
MFR #IDM3774T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,839.67/each

Specifications

Dimensions

  • Frame Size
    215TC
  • Overall Length C Dimension
    29.14 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    219 lbs

Details

  • Additional Details
    Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required. Compatible with optional encoder feedback devices for use in closed loop velocity or position control. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Amps @ Voltage
    25.0 A @ 230 V; 12.5 A @ 460 V
  • Applications
    Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment.
  • Base RPM
    1760 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.50 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    A
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568144527
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
10 1800 IDM3774T 230/460 TEBV 215TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought