Motion
IDM4110T
Inverter Duty Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1775 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00544600
MFR #IDM4110T
Price$19,933.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1775 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00544600
MFR #IDM4110T

Mfr description
40 1800 IDM4110T 230/460 TEBV 324TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,933.61/each

Specifications

Dimensions

  • Frame Size
    324T
  • Overall Length C Dimension
    39.24 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.1250 in
  • Weight
    659 lbs

Details

  • Additional Details
    Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required. Compatible with optional encoder feedback devices for use in closed loop velocity or position control. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Amps @ Voltage
    94.0 A @ 230 V; 47.0 A @ 460 V
  • Applications
    Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment.
  • Base RPM
    1775 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    47.00 A
  • Full Load Efficiency
    94.50 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568144572
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)