Motion
ZDM4103T
Vector Drive Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1775 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544639
MFR #ZDM4103T
Your Price$12,766.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1775 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00544639
MFR #ZDM4103T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,766.97/each(List $15,320.36)

Overview

Mfr description
25 1800 ZDM4103T TEBC 230/460 284T

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    30.00 A
  • Full Load Efficiency
    93.60 %
  • Amps @ Voltage
    60.0 A @ 230 V; 63.0 A @ 208 V; 30.0 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    36.48 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.8040
  • Weight
    432 lbs
  • Applications
    Test stands, material handling, packaging equipment, printing presses, etc.
  • Additional Details
    Applications requiring adjustable speed operation with full torque from zero to base speed and constant horsepower to maximum speed. Includes HS25 or HS35 encoder feedback with MS connector. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568156469
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text