Motion
ZDM4316T
AC Vector Drive Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544650
MFR #ZDM4316T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Vector Drive Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #00544650
MFR #ZDM4316T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    365TC
  • Overall Length C Dimension
    46.92 in
  • Service Factor
    1.00
  • Shaft Diameter
    3.3750 in
  • Weight
    895 lbs

Details

  • Description Keyword
    75 hp
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.40 %
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Inverter Vector Duty Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
75 1800 ZDM4316T TEBV 230/460 365TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought