Overview
Mfr description
1/4 GPP7472 165 TENV 180V GEARMOTOR
- Induction hardened helical and spur gears for extra strength
- Ball and needle-bearing construction for improved torque capacity
- Factory lubricated for life, no maintenance required
- Industry standard dimensions
- Optional bases for foot or 3-point face mounting
Specifications
- Motor TypeBrushed
- Shaft TypeParallel
- Input Horsepower1/4 hp
- Motor Supply Voltage180 V
- Gear Ratio15 :1
- Output RPM165.0 rpm
- Full Load Torque75 in/lb
- Full Load Current1.25 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassA
- DC Armature Voltage180 V
- Standards MetCE, RoHS, UR
- Enclosure AbbreviationTENV
- Duty Condition TypeContinuous Duty
- Stage2
- Overall Depth11.42 in
- Overall Width4.87 in
- Mounting TypeFace
- Overall Dimensions4.87 in x 11.42 in
- Weight16.00 lbs
- Harmonization Code8501.31.4000
- Manufacturer Catalog
- 2D Drawing
- Manufacturer Product Page
- UPC_NO781568141014
- Wiring Diagram
- Installation Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data