Motion
GPP7452
Parallel Brushed DC Gearmotor - Parallel Shaft, 15 :1 Ratio, 1/4 hp, 90 V, 165.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00544738
MFR #GPP7452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 15 :1 Ratio, 1/4 hp, 90 V, 165.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00544738
MFR #GPP7452

Mfr description
GPP7452 MOTOR
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    15 :1
  • Overall Depth
    11.42 in
  • Overall Dimensions
    4.87 in x 11.42 in
  • Overall Width
    4.87 in
  • Weight
    20.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.50 A
  • Full Load Torque
    75 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/4 hp
  • Installation Instructions
  • Insulation Class
    A
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • Output RPM
    165.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568123164
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)