Motion
IDXM7147T
Explosion Proof / Hazardous Location - Inverter Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #00544797
MFR #IDXM7147T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Inverter Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #00544797
MFR #IDXM7147T

Mfr description
7-1/2 1800 IDXM7147T TEFC 230/460 213T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    20.69 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    228 lbs

Details

  • Additional Details
    UL and CSA approved for hazardous locations. Division 1, Class I, Group D only, Temperature Code T2B (260°C). Rugged Cast Iron construction. Class F insulation, 1.0 service factor and normally closed thermostats. All 4 Pole ratings are constant horsepower 60 to 90 Hz. Not encoder adaptable. Meets NEMA MG 1, Part 31.
  • Amps @ Voltage
    9.5 A @ 460 V; 19.0 A @ 230 V
  • Applications
    Designed for Variable Speed, Flanged mounted applications where hazardous fumes are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.50 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor - Explosion Proof / Hazardous Location
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CSA, UL, UR
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)