Motion
IDXM7064T
Explosion Proof / Hazardous Location - Inverter Duty Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00544804
MFR #IDXM7064T
Your Price$21,983.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Inverter Duty Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00544804
MFR #IDXM7064T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21,983.15/each(List $26,379.79)

Overview

Mfr description
50 1800 IDXM7064T TEFC 230/460 326T

Specifications

  • Motor Category
    Inverter Duty Motor - Explosion Proof / Hazardous Location
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Mounting Type
    Foot
  • Full Load Efficiency
    94.50 %
  • Amps @ Voltage
    116.0 A @ 230 V; 58.0 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    50 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    32.00 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.52.8040
  • Weight
    772 lbs
  • Applications
    Designed for Variable Speed, foot mounted applications where hazardous fumes are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL and CSA approved for hazardous locations. Division 1, Class I, Group D only, Temperature Code T2B (260°C). Rugged Cast Iron construction. Class F insulation, 1.0 service factor and normally closed thermostats. All 4 Pole ratings are constant horsepower 60 to 90 Hz. Not encoder adaptable. Meets NEMA MG 1, Part 31.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568199855
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text